Kayra™ 18 in. Towel Bar in Matte Black

Part #D73318BL  |  Item #8951064  |  Manufacturer Part #73318-BL

$48.64 EACH
(Pricing is for Matte Black)

Color/Finish: Matte Black

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Perfectly coordinates with the Delta® Kayra™ bath collection
  • 18 in. Towel Bar
  • Wood blocking is preferable behind all wall surfaces
  • If wood blocking is not available, the following fasteners are suggested: Tile/Masonry-Plastic or lead Anchors Plaster/drywall-Toggle bolts
  • Mounting hardware and mounting template included with product
  • Extends 4-3/8 in. from wall

Specifications

ADA Compliant: No

Application: Residential

Base Plate Height: 2 in

Base Plate Width: 2 in

CARB OTC LEED Compliant: No

Collection: Kayra™

Color Finish: Matte Black

Color Finish Category: Blacks

GSA Approved: No

Hardware Included: Yes

Height: 2 in

IAPMO Listed: No

Length: 18 in

Material: Zinc

Mount Type: Wall

NSF Certified: No

Number of Bars: 1

Overall Length: 20 in

Projection: 4-3/8 in

Shape: Round

Towel Bar Included: Yes

Weight: 0.3