24 in. Towel Bar in Matte Black
Kayra™ 24 in. Towel Bar in Matte Black
Frequently Purchased Together
Product Details
- 24 in. Towel Bar
- Wood blocking is preferable behind all wall surfaces
- Perfectly coordinates with the Delta® Kayra™ bath collection
- Extends 4-3/8 in. from wall
- Mounting hardware and mounting template included with product
- If wood blocking is not available, the following fasteners are suggested: Tile/Masonry-Plastic or lead Anchors Plaster/drywall-Toggle bolts
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Kayra™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2 in
- IAPMO Listed -:
- No
- Length:
- 24 in
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Overall Length:
- 26 in
- Projection:
- 4-3/8 in
- Shape:
- Round
- Towel Bar Included:
- Yes
- Weight:
- 0.31 lb