This product requires certification to purchase.

Diverter Tub Spout in Matte Black

Delta Faucet

Kayra® Diverter Tub Spout in Matte Black

  • Fast #
  • Part #DRP51303BL
  • Item #8951362
  • Manufacturer Part #RP51303BL
4.1 out of 5 Customer Rating
Brand image
Delta Faucet

Kayra® Diverter Tub Spout in Matte Black

  • Fast #
  • Part #DRP51303BL
  • Item #8951362
  • Manufacturer Part #RP51303BL
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 390
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Pull up to divert
  • 6 3/4" total length
  • Sweat onto 1/2" C.W.T. or thread onto 1/2" IPS
  • Coordinates with products from the Lahara and other lines seamlessly
  • Tub spout equipped with a classic “pull-up” style diverter
  • Requires Certification

Documents

Dimensions & Measurements
Depth
6-3/4 in
Height
3 in
Length
6-3/4 in
Spout Reach
6-3/4 in
Tub Spout Reach
6-3/4 in
Width
2-3/4 in
Characteristics & Features
Collection
Kayra®
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Part Type
Tub Spout
Material
Plastic
Material Type
ABS
Proposition 65
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Tub Spout Type
Diverter
Warranty & Product Information
ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
Yes
Type
DRP51303BL
UPC
034449959711