Right-Hand or Left-Hand Trip Lever in Brilliance® Stainless
Kayra™ Right-Hand or Left-Hand Trip Lever in Brilliance® Stainless
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Universal tank lever
- Installation instructions included with product
- Perfectly coordinates with the Delta® Kayra™ bath collection
- 5/8 in. square minimum tank opening
- Extends 2-3/8 in. from tank
- Universal left front, left side, or right side mount tank lever
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial, Residential
- Collection:
- Kayra™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance® Stainless
- Depth:
- 2-3/8 in
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Installation Type:
- Side Mount
- Length:
- 9-5/8 in
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Style:
- Contemporary
- Trip Lever Location:
- Right-Hand/Left-Hand
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.31 lb