Right or Left Hand Trip Lever in Matte Black
Kayra™ Right or Left Hand Trip Lever in Matte Black
Frequently Purchased Together
Product Details
- Universal Tank Lever
- Installation instructions included with product
- Perfectly coordinates with the Delta® Kayra™ bath collection
- 5/8 in. square minimum tank opening
- Extends 2-3/8 in. from tank
- Universal left front, left side, or right side mount tank lever
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial, Residential
- Collection:
- Kayra™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-3/8 in
- Handle Type:
- Lever
- Length:
- 9-5/8 in
- Number of Handles:
- Single Handle
- Trip Lever Location:
- Right-Hand/Left-Hand
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.31 lb