Two Handle Pressure Balancing Valve Trim in Brilliance® Stainless
Kayra™ Two Handle Pressure Balancing Valve Trim in Brilliance® Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Recommended rough-in kit R22000
- Six function shower diverter
- Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
- Main control utilizes single-function pressure balanced cartridge
- Bottom handle controls on / off and adjusts temperature
- Monitor® pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
- Top handle controls diverter functions
- 3 individual positions, 3 shared positions
- Bottom handle 120° Maximum rotation
- Field adjustable to limit handle rotation into hot water zone
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Kayra™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance® Stainless
- Escutcheon Height:
- 6-3/4 in
- Escutcheon Width:
- 6-3/4 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Zinc
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Style:
- Transitional
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- Weight:
- 2.952 lb