Two Handle Pressure Balancing Valve Trim in Matte Black

You last purchased this on
 
Delta Faucet

Kayra™ Two Handle Pressure Balancing Valve Trim in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Kayra™ Two Handle Pressure Balancing Valve Trim in Matte Black

  • Fast #
  • Part #DT24933BL
  • Item #8951021
  • Manufacturer Part #T24933-BL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Recommended rough-in kit R22000
  • Six function shower diverter
  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
  • Main control utilizes single-function pressure balanced cartridge
  • Bottom handle controls on / off and adjusts temperature
  • Monitor® pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • Top handle controls diverter functions
  • 3 individual positions, 3 shared positions
  • Bottom handle 120° Maximum rotation
  • Field adjustable to limit handle rotation into hot water zone
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Kayra™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Escutcheon Height:
6-3/4 in
Escutcheon Width:
6-3/4 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Zinc
Handle Type:
Lever
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Two Handle
Product Type:
Valve Trim
Style:
Transitional
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No
Weight:
2.952 lb