This product requires certification to purchase.

Two Handle Pressure Balancing Valve Trim with Integrated Diverter in Brilliance® Champagne Bronze

Delta Faucet

Kayra™ Two Handle Pressure Balancing Valve Trim with Integrated Diverter in Brilliance® Champagne Bronze

  • Fast #
  • Part #DT24933CZ
  • Item #10381671
  • Manufacturer Part #T24933-CZ
3.2 out of 5 Customer Rating
Brand image
Delta Faucet

Kayra™ Two Handle Pressure Balancing Valve Trim with Integrated Diverter in Brilliance® Champagne Bronze

  • Fast #
  • Part #DT24933CZ
  • Item #10381671
  • Manufacturer Part #T24933-CZ
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 192
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
  • Recommended rough-in kit R22000
  • Six function shower diverter
  • 3 individual positions, 3 shared positions
  • Top handle controls diverter functions
  • Bottom handle controls on / off and adjusts temperature
  • Monitor® pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • Main control utilizes single-function pressure balanced cartridge
  • Field adjustable to limit handle rotation into hot water zone
  • Bottom handle 120° Maximum rotation
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
4-31/100 in
Escutcheon Height
6-3/4 in
Escutcheon Width
6-3/4 in
Height
6-63/100 in
Width
6-3/4 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Kayra™
Color Finish Category
Bronze Tones
Color Finish Name
Champagne Bronze
Faucet Mount
Wall Mount
Handle Material
Zinc
Handle Type
Lever
Number of Handles
Two Handle
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Trim Only
Yes
Valve Trim Type
Pressure Balancing, Transfer & Diverter
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
Yes
Product Type
Valve Trim
UPC
195205095743


Recommended Accessories