DESCRIPTION

  • Installation: 1 or 3 hole
  • Kitchen faucet escutcheon length: 10-1/4"
  • Maximum deck thickness: 2-1/2"

Delta Faucet Cassidy™ Kitchen Escutcheon

DRP71545

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Cassidy™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Zinc
NSF Certified
No

Starting at
$47.69
EACH
  • QUANTITY