Kitchen Faucet Aerator in Polished Chrome

Part #DRP63137N  |  Item #7371193  |  Manufacturer Part #113133

$24.27 EACH

End Connections:

Male Threaded

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

Application: Residential

CARB OTC LEED Compliant: No

End Connection 1: Male Threaded

End Connection 2: Male Threaded

End Connections: Male Threaded

Fitting Size 1: 55/64 in

Fitting Size 2: 15/16 in

Fitting Sizes: 55/64 in x 15/16 in

IAPMO Listed: No

Lead Law Compliant: Yes