DESCRIPTION

  • 4-1/2" diameter brass flange
  • Brass strainer and basket ensure quality and reliability
  • For kitchen sink applications
  • Top-mount flange provides easy installation

Delta Faucet Classic Kitchen Flange and Basket Strainer

D72010PN

Color Finish

 

SPECIFICATIONS

Collection
Classic
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Material
Brass

Starting at
$58.59
EACH
  • QUANTITY

DOCUMENTS