Kitchen Flange and Basket Brilliance Polished Brass
Kitchen Flange and Basket Brilliance Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 4-1/2" diameter brass flange
- Top-mount flange provides easy installation
- For kitchen sink applications
- Brass strainer and basket ensure quality and reliability
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 4-1/2 in
- Height:
- 1-22/25 in
- Length:
- 5 in
- Material:
- Brass
- Maximum Height:
- 1-22/25 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Strainer Size:
- 3-1/8 in
- Weight:
- 0.86 lb