DESCRIPTION

Delta Faucet Addison™ Single Metal Lever Handle Kit

DRP61268

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Brand Model Compatibility
Delta® Faucet 1400 Series Shower Faucet
CARB OTC LEED Compliant
No
Collection
Addison™
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
NSF Certified
No
Number of Handles
Single Handle

Starting at
$27.52
EACH
  • QUANTITY