Single Function Hand Shower in Brilliance Stainless
Single Function Hand Shower in Brilliance Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 69" long hose for a long reach within the shower.
- Wall mounting bracket included
- Single-setting hand shower
- Water-efficient showers help you conserve water and protect one of Earth's most valuable natural resources-without compromising performance
- Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
- WaterSense labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
- Spray settings include: Full Body spray
- Dual check valves
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 9-69/100 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Flow Rate:
- 1.75 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 8-22/25 in
- Hose Included:
- Yes
- Hose Length:
- 82 in
- Maximum Height:
- 8-22/25 in
- NSF Certified:
- No
- Pause Control:
- No
- Product Type:
- Faucet
- Showerhead Function:
- Single
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spray Type:
- Full Body
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 1.874 lb