Single Function Hand Shower in Venetian Bronze

You last purchased this on
 
Delta Faucet

Single Function Hand Shower in Venetian Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Single Function Hand Shower in Venetian Bronze

  • Fast #
  • Part #D55013RB
  • Item #4086600
  • Manufacturer Part #55013-RB
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 69" long hose for a long reach within the shower.
  • Wall mounting bracket included
  • Single-setting hand shower
  • Water-efficient showers help you conserve water and protect one of Earth's most valuable natural resources-without compromising performance
  • Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
  • WaterSense labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
  • Spray settings include: Full Body spray
  • Dual check valves
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
9-69/100 in
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Flow Rate:
1.75 gpm
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.75 gpm
Height:
8-22/25 in
Hose Included:
Yes
Hose Length:
82 in
Maximum Height:
8-22/25 in
NSF Certified:
No
Pause Control:
No
Product Type:
Faucet
Showerhead Function:
Single
Side Spray:
No
Smart Home Enabled:
No
Spray Type:
Full Body
Trim Only:
No
WaterSense Labeled:
Yes
Weight:
1.874 lb