DESCRIPTION

Delta Faucet Lahara® Pull-Up Diverter Tub Spout in Polished Chrome

DRP83677

Manufacturer Part #: RP83677

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Collection
Lahara®
Depth
6-3/4 in
Faucet Mount
Tub Mount
Faucet Part Type
Tub Spout
GSA Approved
No
Handle Material
ABS
Height
2 in
Installation Type
Wall Mount
Maximum Height
2-3/4 in
NSF Certified
No
Side Spray
No
Spout Reach
6-3/4 in
Spout Type
Pull Up, Slip On
Type
Faucet
WaterSense Labeled
No
Weight
0.83

Print