Lahara® Centerset Bathroom Sink Faucet with Double Lever Handle and Pop-Up in Champagne Bronze

Part #D2538LFCZMPU  |  Item #4274762  |  Manufacturer Part #2538LF-CZMPU

Call for Pricing

Color/Finish: Champagne Bronze™

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1, ASME A112.18.2

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1, CSA B125.2

Center Size: 4 in

Collection: Lahara®

Color Finish: Champagne Bronze™

Color Finish Category: Bronze Tones

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Centerset

Flow Rate: 1.5 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Brass, Metal

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 6-3/8 in

Spout Reach: 4-1/8 in

Spout Type: Fixed

Trim Only: No

WaterSense Labeled: Yes

Width: 10-1/2 in