LIFT ROD and FINI *LAHARA Stainless Steel
Lahara LIFT ROD and FINI *LAHARA Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Lahara
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Drain Component Type:
- Lift Rod
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Type:
- DRP51291SS
- Weight:
- 0.15 lb