Multi Function Hand Shower in Polished Chrome
Lahara Multi Function Hand Shower in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Perfect for bathing loved ones and pets as well as keeping the inside of your shower and tub clean
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- The In2ition® Two-in-One Shower gets water where you need it most using the integrated shower head and hand shower separately or together
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Lahara
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 5-11/25 in
- Flow Rate:
- 1.75 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 11 in
- Hose Included:
- Yes
- Maximum Height:
- 11 in
- NSF Certified:
- No
- Pause Control:
- Yes
- Pressure - Maximum:
- 80 psi
- Product Type:
- Faucet
- Showerhead Function:
- Multi
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spray Type:
- Full Body, Full Spray w/ Massage, Fast Massage, Slow Massage, Pause
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 2.12 lb