DESCRIPTION

  • Operate hands-free by placing your hands near the faucet, with just a touch anywhere on the spout or handle, or manually using the handle
  • Helps keep your faucet cleaner, because washing the mess off your hands shouldn't involve making a mess of your faucet
  • Automatic water flow shut-off after two minutes helps conserve water
  • Battery operated (6 AA included) for up to 2 year battery life or 6 C (not included) for up to 5 year battery life
  • Optional A/C adapter EP73954 may be ordered separately
  • With Touch2O Technology a simple touch anywhere on the spout or handle will start and stop the flow of water
  • Helps keep your faucet cleaner, because washing the mess off your hands shouldn’t involve making a mess of your faucet
  • LED light signals when touch mode is active and when batteries are running low
  • Integrated TempSense LED light shows water temperature, changing from blue to magenta to red as temperature increases
  • Integrated TempSense LED light shows water temperature, changing from blue to magenta to red as temperature increases

Delta Faucet Lahara® Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

D538TDST

Manufacturer Part #: 538T-DST

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Commercial, Residential
Bathroom Faucet Type
Centerset
Battery Size
AA
Battery Type
Alkaline
CEC Compliant
For Sale in CA
CSA Certified
Yes
Center Size
4 in
Collection
Lahara®
Deck Plate Included
Yes
Depth
3-39/50 in
End Connection 2
Compression
End Connections
Compression
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Material
Zinc
Flow Rate
1.2 gpm
Green
WaterSense, Yes
Handle Material
Zinc
Handle Type
Lever
Height
9-7/25 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Maximum Height
9-7/25 in
NSF Certified
No
Number of Handles
Single Handle
Number of Holes
1 or 3 Hole
Side Spray
No
Spout Reach
5-1/2 in
Spout Type
Rigid
Trim Only
No
Type
Faucet
WaterSense Labeled
Yes
Weight
5.1
Width
6-1/2 in

Print