Slip-On Tub Spout with Pull-Up Diverter in Brilliance Stainless

You last purchased this on
 
Delta Faucet

Lahara Slip-On Tub Spout with Pull-Up Diverter in Brilliance Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Lahara Slip-On Tub Spout with Pull-Up Diverter in Brilliance Stainless

  • Fast #
  • Part #DRP83677SS
  • Item #7171393
  • Manufacturer Part #RP83677SS
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Lahara
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Deck Plate Included:
No
Faucet Part Type:
Tub Spout
GSA Approved:
No
Height:
2-3/4 in
Installation Type:
Wall Mount
Material:
Plastic
Material Type:
ABS
Maximum Height:
2-3/4 in
NSF Certified:
No
Side Spray:
No
Smart Home Enabled:
No
Spout Reach:
6-3/4 in
Spout Type:
Pull Up
WaterSense Labeled:
No
Weight:
0.83 lb