One Handle Single Function Shower Faucet in Stainless (Trim Only)

You last purchased this on
 
Delta Faucet

Lahara® One Handle Single Function Shower Faucet in Stainless (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Lahara® One Handle Single Function Shower Faucet in Stainless (Trim Only)

  • Fast #
  • Part #DT17T238SS
  • Item #3527731
  • Manufacturer Part #T17T238-SS
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • TempAssure thermostatic valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: Full Body spray
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • ADA Compliant
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • ADA compliant
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential, Commercial
CEC Compliant:
Not for Sale in CA
CSA Certified:
Yes
Collection:
Lahara®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Depth:
8-59/100 in
Faucet Connection:
IPS
Faucet Material:
Zinc
Faucet Type:
Tub and Shower Faucet
Handle Material:
Zinc
Handle Type:
Lever
Height:
9-1/2 in
IAPMO Listed -:
Yes
Material:
Zinc
Maximum Height:
9-1/2 in
NSF Certified:
No
Number of Handles:
Single Handle
Overall Width:
7 in
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spout Reach:
6-3/4 in
Spray Type:
Full
Trim Only:
Yes
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No
Weight:
3.64 lb
Width:
7 in