Single Handle Multi Function Bathtub & Shower Faucet in Champagne Bronze (Trim Only)

You last purchased this on
 
Delta Faucet

Lahara® Single Handle Multi Function Bathtub & Shower Faucet in Champagne Bronze (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Lahara® Single Handle Multi Function Bathtub & Shower Faucet in Champagne Bronze (Trim Only)

  • Fast #
  • Part #DT14438CZ
  • Item #4274829
  • Manufacturer Part #T14438-CZ
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Champagne Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Spray settings: Pause, Full Body Spray, Full Spray w/Massage, Fast Massage, Soft Drench Spray
  • Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • WaterSense labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Single lever handle for ease of temperature control
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Single function operation
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Lahara®
Color Finish Category:
Bronze Tones
Color Finish Name:
Champagne Bronze
Diameter:
4-15/16 in
EPA Compliant:
Yes
Escutcheon Height:
7 in
Escutcheon Width:
7 in
Flow Rate:
1.75 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Plastic
Handle Type:
Lever
IAPMO Listed -:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
Full, Massage
Trim Only:
Yes
Tub Spout Flow Rate:
6.0 gpm
Tub Spout Reach:
5-1/2 in
Tub Spout Type:
Diverter
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes