DESCRIPTION

  • Chrome
  • Complete handle kit
  • Finish guaranteed not to tarnish or corrode
  • Sold in pairs

Delta Faucet Purist® Large Clear Knob Handle Kit

DH61

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Purist®
Color Finish
Clear
Color Finish Category
Clear
Handle Material
Acrylic
Handle Type
Knob
Installation Type
Wall Mount
Length
7 in
Material
Brass
Number of Handles
Single Handle
Width
3 in

Starting at
$22.73
EACH
  • QUANTITY