DESCRIPTION

  • Mounting hardware included
  • Overall size 9 9/32" x 6 9/32"
  • Stainless Steel large corner caddy

Delta Faucet Commercial Large Corner Caddy

D47100ST

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Commercial
Color Finish
Bright Stainless Steel
Color Finish Category
Stainless Steel
Length
9-9/32 in
Material
Stainless Steel
Width
1-7/16 in

Starting at
$20.61
EACH
  • QUANTITY