• Cart

DESCRIPTION

  • Finish guaranteed not to tarnish or corrode
  • Handle bases only
  • Sold in pairs

Delta Faucet Innovations® Large Lever Handle Base Pair

DH64

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Innovations®
Color Finish
Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Lever
Length
7 in
Material
Brass
Number of Handles
Two Handle
Width
3-1/2 in

Starting at
$59.9
EACH
  • QUANTITY