DESCRIPTION

  • Accent must be ordered separately
  • Finish guaranteed not to tarnish or corrode
  • For use on handshowers
  • Handle bases only

Delta Faucet Innovations® Large Lever Handle

DH54

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Innovations®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Lever
Length
4-1/4 in
Material
Metal
Width
3-1/2 in

Starting at
$30.41
EACH
  • QUANTITY

DOCUMENTS