DESCRIPTION

  • Arrow indicates temperature setting
  • Chrome
  • Complete handle kit

Delta Faucet NeoStyle® Large Porcelain Single Cross Handle

DH77

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
NeoStyle®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Cross
Material
Brass
Number of Handles
Single Handle
Width
3 in

Starting at
$42.09
EACH
  • QUANTITY