Lavatory Drain Assembly in Polished Chrome
Lavatory Drain Assembly in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Metal flange
- Non-metallic tail piece
- Pop-up drain
- Less lift-rod
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Height:
- 8-1/2 in
- Material:
- Metal
- NSF Certified:
- No
- Overflow Included:
- No
- Pedestal Only:
- No
- Product Type:
- Pop-Up Drain Assembly
- Side Spray:
- No
- Smart Home Enabled:
- No