DESCRIPTION

  • All handles are ADA-compliant
  • Comes with mounting screws

Delta Faucet Lavatory Faucet Lever Handle

DHK36

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Color Finish
Chrome
Color Finish Category
Chromes
GSA Approved
No
Handle Material
Brass
Handle Type
Lever
IAPMO Listed
No
Material
Zinc
NSF Certified
No
Number of Handles
Two Handle
Width
3-1/2 in

Starting at
$31.54
EACH
  • QUANTITY

DOCUMENTS