DESCRIPTION

  • ADA compliant
  • Finish guaranteed not to tarnish or corrode
  • Flow rate: 1.2 gpm at 60 psi
  • Requires pop-up
  • Rigid spout
  • WaterSense® certification promotes water conservation

Delta Faucet Vero® Lavatory Faucet with Single Lever Handle

D753LF

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Vero®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass, Metal
Number of Handles
Single Handle
Spout Height
9-9/32 in
Spout Reach
4-25/32 in
Spout Type
Fixed
Trim Only
No
WaterSense Labeled
Yes

Starting at
$387.54
EACH
  • QUANTITY