DESCRIPTION

  • Handle kit assembly
  • Handles are ADA compliant

Delta Faucet Wall Mount Vessel Lavatory Faucet (Less Handle)

DHL5890

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
Handle Type
Lever
Height
4-4/5 in
IAPMO Listed
No
Installation Type
Wall Mount
NSF Certified
No
Number of Handles
Two Handle

Starting at
$141.1
EACH
  • QUANTITY

DOCUMENTS