DESCRIPTION

Delta Faucet Lahara® Lavatory Lift Rod and Finial

DRP54971

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Lahara®
Color Finish
Stainless
Color Finish Category
Stainless Steel
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Pedestal Only - FEI
No
Vessel Only - FEI
Yes

Starting at
$21.16
EACH
  • QUANTITY

DOCUMENTS