DESCRIPTION

Delta Faucet Lavatory Lift Rod

DRP49146RB

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Venetian® Bronze
Color Finish Category
Bronze Tones
Length
14 in
Material
Brass
NSF Certified
No

Starting at
Call for Pricing
  • QUANTITY