DESCRIPTION

  • Finial included
  • For kitchen, bar/prep, deck mount lavatory, and bidet applications
  • Metal lever handles

Delta Faucet Lavatory Metal Lever Handle

DH267

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Zinc
NSF Certified
No
Number of Handles
Two Handle

Starting at
$55.99
EACH
  • QUANTITY

DOCUMENTS