DESCRIPTION

  • Can be tested with air (200 psi) or water (300 psi) using supplied cartridge
  • Control mechanism is the diamond embedded ceramic disc cartridge
  • For use with single handle wall-mount bathroom faucets
  • Forged brass body provides years of reliability behind the wall
  • Maximum rough-in depth 2-3/4 in.
  • Rough-in only, must purchase trim separately

Delta Faucet Lavatory Rough-In Valve

DR3510WL

Material:

Brass

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Trim Only
No
WaterSense Labeled
No

Starting at
$108.33
EACH
  • QUANTITY