DESCRIPTION

  • 1/2" I.P.S. shanks
  • 1/4 turn handle stops
  • 2-hole installation
  • 2.2 gpm vandal resistant aerator
  • Brass stems/stainless steel plate
  • Grid strainer
  • No lift rod hole
  • Spcaer
  • Spout reach: 3 7/16"
  • Vandal resistant lever handles with red/blue handle indicators

Delta Faucet Lavatory Spacer

DRP12691

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Chrome
Color Finish Category
Chromes
NSF Certified
No

Starting at
Call for Pricing
  • QUANTITY