DESCRIPTION

  • Leland®
  • Trim only
  • Monitor Scald-Guard® valve keeps water temperature within +/-3°F
  • Single function operation
  • Includes 5 1/2" long non-diverter tub spout
  • Handle Type: Less handles
  • Required Accessories: MultiChoice® Rough-in valve: DR10000IP

Delta Faucet Leland® 2.5 gpm Tub Trim in Polished Chrome (Less Handle) (Trim Only)

DT14178LHP

Manufacturer Part #: T14178-LHP

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
CSA Certified
CSA B125.1
Collection
Leland®
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Handle Type
Handles Sold Separately
Sink Material
Brass
Spout Reach
5-1/2 in
Spout Type
Non-Diverter Tub, Slip-On
Trim Only
Yes
Tub Spout Reach
5-1/2 in
Tub Spout Type
Non-diverter
WaterSense Labeled
No
Width
7 in

Print