3-Hole Roman Tub Faucet Teapot Double Deck or Ledge Mount in Brilliance Stainless (Less Handle) (Trim Only)
Leland® 3-Hole Roman Tub Faucet Teapot Double Deck or Ledge Mount in Brilliance Stainless (Less Handle) (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Trim only
- Flexible deck or ledge mount
- Less handles
- 7 1/8" long rigid slip-on spout
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Leland®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance® Stainless
- Faucet Center Size:
- 8 in - 16 in
- Faucet Connection:
- IPS
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Flow Rate:
- 19 gpm
- Handle Type:
- Less Handles
- IAPMO Listed -:
- Yes
- Material:
- Brass, Metal
- Number of Handles:
- Two Handle
- Spout Height:
- 3-3/16 in
- Spout Type:
- Rigid Slip-On
- Trim Only:
- Yes
- Tub Spout Reach:
- 7-1/8 in
- WaterSense Labeled:
- No