Delta Faucet

Leland® 4-Hole Kitchen Faucet with Single Lever Handle in Brilliance Stainless

Part #D19978SSSDDST  |  Manufacturer Part #19978-SSSD-DST

Color/Finish: Brilliance® Stainless

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Centermount or 8" centers with 10 3/4" escutcheon
  • Includes optional soap dispenser
  • Integral double check valves in sprayer assembly
  • Quick Snap® hose installation

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1, ASME A112.18.6

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Center Size: 8 in

Collection: Leland®

Color Finish: Brilliance® Stainless

Color Finish Category: Stainless Steel

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 0 in

Faucet Material: Brass

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Type: Lever

IAPMO Listed: No

Kitchen Faucet Type: Single Handle

Lead Law Compliant: Yes

Material: Brass, Metal

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 4 Hole

Side Spray: No

Spout Height: 7-7/8 in

Spout Reach: 9-13/64 in

Spout Swivel: 360°

Spout Type: High Arc, Pull Down

Trim Only: No