Centerset Bathroom Sink Faucet with Metal Pop-Up Drain and Double Lever Handle in Venetian Bronze
Leland® Centerset Bathroom Sink Faucet with Metal Pop-Up Drain and Double Lever Handle in Venetian Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 108-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Maximum deck thickness: 1 3/8"
- No thick deck kit available
- Handles sold separately
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.2
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B125.2
- Collection:
- Leland®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian® Bronze
- Faucet Center Size:
- 4 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Centerset
- Flow Rate:
- 1.5 gpm
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Metal
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 2-1/2 in
- Spout Reach:
- 5-1/16 in
- Spout Type:
- Rigid
- Trim Only:
- No
- WaterSense Labeled:
- Yes