Diverter Tub Spout In Stainless Steel
Leland Diverter Tub Spout In Stainless Steel
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 1260-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 6 1/2" total length
- Pulls up to divert
- Coordinates with Leland bath collection
- Non-metallic construction
- Durable finish guaranteed not to tarnish or corrode
- Sweat onto a 1/2 in. CWT connection or thread onto 1/2 in. IPS nipple
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Leland
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Connection Type:
- Sweat
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 8.5 gpm
- Material:
- Plastic
- NSF Certified:
- No
- Origin:
- Domestic
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Reach:
- 6-1/2 in
- Spout Type:
- Diverter
- Style:
- Traditional
- WaterSense Labeled:
- No
- Weight:
- 0.94 lb