DESCRIPTION

  • Coordinating no-gap handles for seamless fit
  • Faucet installation: 3 hole

Delta Faucet Leland® Double Lever Handle Widespread Deckmount Lavatory Faucet in Polished Chrome

D3578LF278

Manufacturer Part #: 3578LF-278

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1, CSA B125.2
Center Size
6 in - 16 in
Collection
Leland®
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Handle Type
Lever
Lead Law Compliant
Yes
Number of Handles
Two Handle
Number of Holes
3 or 4 Hole
Spout Reach
5-1/16 in
Trim Only
No
WaterSense Labeled
Yes

Print