Metal Handle Kit in Venetian Bronze

You last purchased this on
 
Delta Faucet

Leland Metal Handle Kit in Venetian Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Leland Metal Handle Kit in Venetian Bronze

  • Fast #
  • Part #DH778RB
  • Item #2923911
  • Manufacturer Part #H778RB
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For 13/14 Series Tub/Showers
  • Metal lever handles
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Leland
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
2-14/25 in
Faucet Part Type:
Handle Kit
Handle Type:
Metal Lever
Height:
1-97/100 in
Material:
Zinc
Maximum Height:
1-97/100 in
Number of Handles:
Single Handle
Side Spray:
No
Smart Home Enabled:
No
Weight:
1.008 lb
Width:
3 in