3 in. Porcelain Handle in Brilliance Stainless
Leland 3 in. Porcelain Handle in Brilliance Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sold individually
- Finish guaranteed not to tarnish or corrode
- Porcelain lever handle
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Leland
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Faucet Part Type:
- Handle
- Handle Type:
- Lever
- Length:
- 3 in
- Material:
- Porcelain
- Number of Handles:
- Two Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Traditional
- Weight:
- 2.05 lb
- Width:
- 3 in