Thermostatic Mixing Valve Trim Kit with Double Lever Handle in Brilliance Stainless
Leland® Thermostatic Mixing Valve Trim Kit with Double Lever Handle in Brilliance Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Trim only
- Two function cartridge
- TempAssure®
- Requires MultiChoice® rough-in valve, sold separately
- Thermostatic operation for precise temperature control
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Leland®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance® Stainless
- Faucet Height:
- 7 in
- Faucet Valve Type:
- Tub & Shower Thermostatic Valve
- Handle Type:
- Lever
- Height:
- 7 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Number of Handles:
- Two Handle
- Trim Only:
- Yes
- Valve Type:
- Tub & Shower Thermostatic Valve
- WaterSense Labeled:
- No
- Width:
- 7 in