Towel Ring in Stainless Steel
Leland® Towel Ring in Stainless Steel
Product Details
Product Details
- Finish guaranteed not to tarnish or corrode
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Leland®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 3-5/32 in
- Diameter:
- 6-11/32 in
- Height:
- 7-3/8 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Metal
- Mount Type:
- Wall
- Projection:
- 3-5/32 in