Trim RN G Leland

You last purchased this on
 
Delta Faucet

Leland Trim RN G Leland

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Leland Trim RN G Leland

  • Fast #
  • Part #DRP52610AR
  • Item #4472139
  • Manufacturer Part #RP52610AR
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Leland
Color Finish Category:
Stainless Steel
Color Finish Name:
Arctic Stainless
Deck Plate Included:
No
Faucet Part Type:
Nuts, Washers, Gaskets
Height:
1 in
Material:
Metal
Maximum Height:
1 in
Side Spray:
No
Smart Home Enabled:
No
Type:
Faucet
WaterSense Labeled:
No
Weight:
0.05 lb