Leland® Tub and Shower Trim with H2Okinetic Showerhead in Venetian Bronze (Less Handle) (Trim Only)

Part #DT14478RBH2OLHP  |  Item #3799983  |  Manufacturer Part #T14478-RBH2OLHP

$141.33 EACH

Color/Finish: Venetian® Bronze

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 3
  • Pallet: 162

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Less handles
  • Trim only
  • Monitor® pressure balanced bath mixing valve
  • Water efficient 1.5 gpm H2O Kinetic® technology showerhead

Green

Documents

Specifications

ADA Compliant: No

Application: Residential

CEC Compliant: For Sale in CA

Collection: Leland®

Color Finish: Venetian® Bronze

Color Finish Category: Bronze Tones

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Type: Tub Faucet

Flow Rate: 1.5 gpm

Green: WaterSense, Yes

Handle Type: Less Handles

Spout Type: Pull Up Diverter

Trim Only: Yes

Tub Spout Type: Diverter

WaterSense Labeled: Yes