DESCRIPTION

  • For 13/14 Series Tub/Showers
  • Porcelain lever handle

Delta Faucet Memoirs® Lever Handle

DH712

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Memoirs®
Color Finish
Chrome
Color Finish Category
Chromes
Handle Material
Porcelain
Handle Type
Lever
Height
3-2/5 in
Length
3-1/2 in
Material
Zinc
Number of Handles
Single Handle
Width
3-1/2 in

Starting at
$41.08
EACH
  • QUANTITY